???store.login.keepSessionOpen???
???common.endingIn??? 
???store.common.expirationMessageSoft???
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Centrifuges, benchtop, ventilated/refrigerated, Mega Star 600 / 600R

Supplier: VWR Collection

These small benchtop centrifuges are ideal for research and clinical applications in pharmaceutical and biotechnical industries as well as for academic research. They offer good capacity in a compact design with a smart and simple interface.

  • Auto-Lock® III rotor system: Tool-free rotor exchange system enables quick rotor exchange; with just the push of a button users can quickly change rotors and easily access the rotor chamber for cleaning
  • Aerosol-tight ClickSeal® bucket caps and rotor lid sealing system: Glove friendly one-handed open/close capability
  • Time-saving pulse function for short runs
  • Highly visible backlit display for easy reading of parameters across the lab
Mega Star 600 centrifuges are available as a ventilated or a refrigerated version. The refrigerated version with the pre-cooling function is suitable for temperature-sensitive sample processing with control between −10 and +40 °C.

TX-150 swing-out rotor: This rotor is designed for a broad range of swing-out processing needs. It offers high speed and high capacity (e.g. 24×5/7 ml blood tubes or 8×15 ml conical tubes) combined with the flexibility of a wide range of adapters.

MicroClick 24x2 angle rotor: This high speed rotor has a max. capacity of 24×1,5/2,0 ml micro tubes and reaches a max. RCF of 30279 ×g. Ideal for micro volume protocols such as nucleic acid preparation, PCR reaction set-up and filtration columns. The lightweight, ergonomic and certified ClickSeal® biocontainment lid allows sample viewing. Additional adapters for 0,2 ml PCR tubes and 0,25/0,5 ml micro tubes are available on request.

Ordering information: Mega Star 600 / 600R are supplied with rotor TX-150, set of four round buckets and four ClickSeal® caps. The Mega Star 600R is also available in a package with MicroClick rotor incl. ClickSeal® biocontainment rotor lid. All packages come with two power cords (EU and UK plug). Adapters need to be ordered separately. Additional rotors are available on request.




Log in to see your contract pricing and availability.
  Remember me on this device.
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Refrigerated benchtop centrifuge, Mega Star 600R, micro package incl. MicroClick rotor and ClickSeal® rotor lid 1 521-1895
Refrigerated benchtop centrifuge, Mega Star 600R, package incl. TX-150 rotor, buckets and caps 1 521-1894
Ventilated benchtop centrifuge, Mega Star 600, package incl. TX-150 rotor, buckets and caps 1 521-1893
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Mega Star 600R Mega Star 600
Max. capacity - swing out rotor 4×145 ml
Max. speed - swing out rotor (min-1) 4350 (with TX-150 rotor) / 17850 (with MicroClick rotor)
Max. RCF - swing out rotor (×g) 3046 (with TX-150 rotor) / 30279 (with MicroClick rotor)
Temperature (°C) −10...+40 -
Acceleration/braking ramps 2/2 (standard and soft)
Motor Brushless induction motor
Control Microprocessor
Functions Auto-Lock III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system Auto-Lock® III rotor locking system, ClickSeal® sealing system
Programs 3 (direct access) + 96 additional (via folder) 4 (direct access)
Timer 9 h 99 min 50 s + continuous
Anti-unbalance system Continuous vibration measurement, with rotor mass correction
Display Large, bright LCD
Languages English, German, French, Spanish, Italian, Dutch and Russian
Noise level (dB(A)) <56 (with TX-150 rotor) / <52 (with MicroClick rotor) <58 (with TX-150 rotor)
Power supply 230 V / 50 - 60 Hz
Power consumption (W) 750 310
W×D×H (mm) 460×670×320 370×490×310
Weight (kg) 74 (centrifuge only) 35 (centrifuge only)

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Adapter for 1×100 ml round bottom tube (Ø×L: 45×117 mm) 4 521-1792
Adapter, 1×50 ml conical or skirted tube (Ø×L: 29,5×120 mm) 4 521-1793
Adapter, 2×15 ml conical tubes (Ø×L: 17×122 mm) 4 521-1794
Adapter, 4×14 ml urine tubes (Ø×L: 18×124 mm) 4 521-2206
Adapter, 7× 3 / 5 ml blood collection tubes (Ø×L: 12×124 mm) 4 521-1797
Adapter, 6× 5 / 7 ml blood collection tubes (Ø×L: 13×116 mm) 4 521-1796
Adapter, 10× 1,5 / 2 ml microtubes (Ø×L: 11×65 mm) 4 521-1798
Adapter, 1×25 ml universal flat/skirted tube (Ø×L: 25×199 mm) 4 521-1799
Adapter for MicroClick rotors 30×2 and 24×2; 0,2 ml PCR tube (Ø×L: 6,5×20 mm) 30 521-1800
Adapter for MicroClick rotors 30×2 and 24×2; 0,25 ml microtube (Ø×L: 6×46 mm) 30 521-1816
Adapter for MicroClick rotors 30×2 and 24×2; 0,5 ml microtube (Ø×L: 8×44 mm) 30 521-1815
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
???store.checkout.costsavings.reviewAndCompare???
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty