???store.login.keepSessionOpen???
???common.endingIn??? 
???store.common.expirationMessageSoft???
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

CO₂ incubators with hot air sterilisation, CB Series

Supplier: Binder

CO₂ incubators with a built in CO₂ sensor which can be sterilised. Units offer optimum growth conditions for cell cultures and meet demanding requirements for best possible cell growth and maximum sample safety. The ANTI.PLENUM design minimises surfaces due to the seamless, deep-drawn inner chamber without fixtures and featuring an integrated shelf support system. This reduces the risk of contamination, giving less surface area and fewer parts to clean manually and removes the running costs of consumables. Reliable decontamination is provided by the standard-compliant 180 °C hot air sterilisation routine which completely eliminates contaminants and ensures the inner chamber is completely sterilised.

Uniform growth conditions are provided by the VENTAIR™ jacket system, this ensures accurate temperatures, homogeneous temperature distribution and enables fast recovery times. It also minimises thermal degradation of the cell growth due to occasional door openings and the Permadry™ double pan humidication system ensures high humidity and condensate-free interior walls. Units can be stacked using stacking adaptor to save space, have a tightly-fitted inner glass door made of safety glass and 2-point door lock.

  • Controller with colour LCD display for simultaneous display of all important parameters (temperature, CO₂ concentration, O₂ concentration, humidity) and push/rotary button for user-friendly input
  • CO₂ introduction through Venturi gas mixing nozzle
  • Electronic error self-diagnostic system with visual and acoustic alarms, as well as potential free contact for central monitoring
  • Independent temperature safety device Class 3.1 (DIN 12880) with visual and audible temperature alarm
  • Ethernet interface for APT-COM™ DataControlSystem communication software
  • Stable pH values due to short recovery times with drift-free infrared CO₂ measurement system
Delivery information: Supplied with perforated stainless steel shelves and Binder test certificate. Calibrations and validations possible. A wide range of options and accessories is available, including partitioned inner glass door and divided shelves), O₂ control, Ethernet interface, gas tank connection kit for CO₂ / O₂ / N₂, for details please contact your local VWR sales office.



Log in to see your contract pricing and availability.
  Remember me on this device.
 

ORDER

Expand All / Collapse All
Type Shelves supplied (max.) Weight (kg) Pk VWR Catalog Number Quantity
CB 60 2 (3) 60 1 390-1000
CB 60, with O₂ control 2 (3) 60 1 390-1003
CB 60, with gastight glass door and partitioned shelves* 2 (3) 60 1 390-1012
CB 60, with O₂ control, with gastight glass door and partitioned shelves* 2 (3) 60 1 390-1013
CB 160 3 (6) 107 1 390-1004
CB 160, with O₂ control 3 (6) 107 1 390-1005
CB 160, with gastight glass door and partitioned shelves* 3 (6) 107 1 390-1008
CB 160, with O₂ control, with gastight glass door and partitioned shelves* 3 (6) 107 1 390-1009
CB 160, with gastight glass door and partitioned shelves* 3 (6) 107 1 BIND9140-0100
CB 220 3 (8) 121 1 390-1006
CB 220, with O₂ control 3 (8) 121 1 390-1007
CB 220, with gastight glass door and partitioned shelves* 3 (8) 121 1 390-1014
CB 220, with O₂ control, with gastight glass door and partitioned shelves* 3 (8) 121 1 390-1015
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model CB 60 CB 160 CB 220
Temperature range (°C) Ambient +7...60
Temperature fluctuation (time) (°C) ±0,1 at 37 °C
Temperature variation (spatial) (°C) ±0,3 at 37 °C ±0,4 at 37 °C
Capacity (l) 53 150 210
External W×D×H (mm) 580×550×720 680×720×920 740×715×1070
Nominal power consumption (W) 1000 1300 1500
Shelves supplied (max.) (2/3) (3/6) (3/8)
Max. load per shelf (kg) 10
Internal W×D×H (mm) 400×330×400 500×500×600 560×500×750
Weight (kg) 60 107 121

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk For VWR Catalog Number Quantity
Stacking adapter for C150/ CB 160 1 - 390-0814
Base on castors for CB 150/ CB 160 1 - 390-0815
Base on castors for CB 210/ CB 220 1 - 390-0816
Stacking frame, vibration-free, for CB 210/CB 220 1 - 390-0817
Divided shelf, stainless steel with divided gas-tight inner glass door for CB 150 1 - 390-6064
Stacking adapter, thermal decoupling for CB 160 1 - BIND9051-0026
Base on castors 1 CB 53/ CB 60 390-0321
Interior power socket, with LEMO connector 1 - BIND8012-0823
Stacking adapter 1 CB 53/ CB 60 390-0322
Stacking frame, vibration-free 1 CB 150/ CB 160 390-0812
Stacking frame, vibration-free 1 CB 210/ CB 220 390-0813
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
???store.checkout.costsavings.reviewAndCompare???
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty